Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Thermostats (266)
Remove
Johnson Controls Line Voltage Wall Thermostats
Remove
Narrow Your Results By:
Stages
1H/1C (4)
1C (3)
1H (3)
Our Price
Under $86.00 (2)
$87.00 - $88.00 (1)
$116.00 - $117.00 (1)
$138.00 - $139.00 (1)
$146.00 - $147.00 (1)
$156.00 - $157.00 (1)
$161.00 - $162.00 (1)
Over $163.00 (2)





Johnson Controls Line Voltage Wall Thermostats
Johnson Controls Line Voltage Wall Thermostats Johnson Controls Line Voltage Wall Thermostats Are Ideal For Residential, Commercial, Or Industrial HVAC Applications.

Line Voltage Wall Thermostats are contained in high-impact plastic enclosures for long lasting durability. Equipped with adjustable dial stops, the liquid charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control. Available in a variety of models with a number of different technical features.


Johnson Controls Line Voltage Wall Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TEMP.
STAGES POWER TYPE SWITCH ACTION RANGE °F(°C) IMAGE MODEL QTY PRICE
1CHardwiredSPST40 to 90 (5 to 30)
WBB476004$146.95
1CHardwiredSPST40 to 90 (5 to 30)
WBB476005$156.95
1H/1CHardwiredSPDT - Used when the same device controls heating and cooling40 to 90 (5 to 30)
WBB476006$161.95
1H/1CHardwiredSPDT - Used to control separate loads on heating and cooling40 to 90 (5 to 30)
WBB476007$163.95
1HHardwiredSPST40 to 90 (5 to 30)
WBB476002$138.95
1HHardwiredSPST40 to 90 (5 to 30)
WBB476003$163.95
1HHardwiredSPST - Energy Conservation Heating model40 to 75 (5 to 24)
WBB476008$87.95
1H/1CHardwiredSPDT40 to 90 (5 to 30)
WBB476010$73.95
1H/1CHardwiredSPDT - Heavy duty40 to 90 (5 to 30)
WBB476011$116.95
1CHardwiredSPST - Energy Conservation Cooling model75 to 90 (24 to 30)
WBB476009$85.95
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
(80)