Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Meitav-tec Programmable Thermostats
Remove
Narrow Your Results By:
Stages
1H/1C (2)
1H/2C (2)
2H/1C (2)
2H/2C (1)
3H/2C (1)
Our Price
Under $35.00 (1)
$84.00 - $85.00 (6)
$173.00 - $174.00 (1)
Over $249.00 (1)





Meitav-tec Programmable Thermostats
Meitav-tec Programmable Thermostats Meitav-tec Programmable Thermostats Are Ideal For Commercial And Residential Applications.

Meitav-tec Programmable Thermostats are designed to effectively and intelligently control heating and cooling systems. Choose from 5-1-1 Programmable flush mounted and wall mounted or All-in-One models. Large, backlit, easy-to-read LCD displays provide accurate reading. Programmable Talking Thermostat provides state of the art technology with telephone and voice capabilities. Temperature range is 50°F to 86°F. Thermostats are cost efficient and environmentally friendly. Speeds and stages vary per model.


Meitav-tec Programmable Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TEMPERATURE RANGE DIMENSIONS
VOLTS AC STAGES POWER TYPE MOUNT MINIMUM °F MAXIMUM °F W" D" H" IMAGE MODEL QTY PRICE
Electric or Oil/Gas Heat System1H/1CHardwired/BatteryWall41903-5/87/83-1/8
WBB603727$84.95
Electric or Oil/Gas Heat System1H/1CHardwired/BatteryFlush50903-1/81-3/44-5/8
WBB603736$84.95
Electric or Oil/Gas Heat System2H/1CHardwired/BatteryWall41903-5/87/83-1/8
WBB603726$84.95
Electric or Oil/Gas Heat System2H/1CHardwired/BatteryFlush50863-1/81-3/44-5/8
WBB603737$84.95
Heat/Cool or Heat Pump System; Electric or Oil/Gas Heat System2H/2CHardwired/BatteryFlush50863-1/47/84-5/8
WBB603752$84.95
Electric or Oil/Gas Heat System3H/2CHardwired/BatteryWall41903-5/87/83-1/8
WBB603738$84.95
Heat/Cool or Heat Pump System; Electric or Oil/Gas Heat System1H/2CHardwired/BatteryWall40953-1/47/85-11/16
WBB603729$173.95
General Purpose1H/2CHardwired/BatteryWall50863-1/87/83-5/8
WBB603728$249.95

Add Items To Cart

 May We Suggest
Infrared Remote Control For 5-1-1 Programmable Thermostats      
Infrared Remote Control For 5-1-1 Programmable Thermostats      
Infrared Remote Control For Programmable Thermostats      
Qty: 
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
(80)