Sealed Air Cushioning Material

Sealed Air Cushioning Material

Sealed Air Cushioning Material provides high level protection for packing a variety of materials.

Sealed Air Cushioning Material is self-cling, high-performance cushioning bubble wrap that provides long lasting durability for packaging and shipping items safely. Cohesive surfaces wrap securely without sticking to item. Bubble wrap provides better protection using less packaging material compared to loose fill or paper. Available types are continuous or perforated. Bubble thicknesses are 3/16", 5/16" and 1/2". Widths are 12" or 48". Lengths range from 10' - 750'. Some models are UPSable.


TYPE
  • TYPE
BUBBLE THICKNESS "
  • BUBBLE THICKNESS "
WIDTH "
  • WIDTH "
LENGTH '
  • LENGTH '
UPSABLE
  • UPSABLE
COMPARE
TYPE BUBBLE THICKNESS " WIDTH " LENGTH ' UPSABLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:24