Heavy Duty Bubble Rolls

Heavy Duty Bubble Rolls

Heavy Duty Bubble Rolls Provide High Puncture Resistance to Protect Contents in Packing and Shipping.

Heavy Duty Bubble Rolls are made with anti-static nylon LDPE or polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16" or 1/2". Available types are Perforated and Non Perforated. Available colors are Clear or Pink. Bubble Rolls guard against corrosion and meet electrostatic decay requirements PPP-C-795D. Available lengths are 250', 500' and 750'. Widths are 12", 24" , and 48". Available in package quantities of 1, 2, or 4. Non-returnable.


TYPE
  • TYPE
W "
  • W "
PACKAGE QTY
  • PACKAGE QTY
COMPARE
TYPE BUBBLE THICKNESS " W " L ' PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:62