Sponge Counter Caddy, 25-1/2" x 6", Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

Sponge Counter Caddy, 25-1/2" x 6", Pkg Qty 250

Item #: WBB478093

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Sponge Counter Caddy, 25-1/2" x 6", Pkg Qty 250

Elkay Plastics' Sponge Counter Caddy provides a sterile, convenient method to keep track of surgical sponges in an Operating Room environment. It can be mounted from an existing rack or taped to the back table drape for easy access, saving labor and effort. Sponges can be counted visually, and the Caddy is fully compatible with RF and barcode tracking systems, which helps reduce the possibility of sponges being misplaced. The Sponge Counter Caddy can be packaged and sterilized as part of a custom procedure or sponge package so they're available and ready for use.

  • Provides an effective means of tracking surgical sponges
  • Saves labor and effort
  • Can be hung by holes or attached by adhesive strip
  • Perforated for easy removal and disposal
  • Can be added to sponge or procedure tray

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERSPG2556
    • LENGTH INCHES6
    • WIDTH INCHES25-1/2
    • DEPTH INCHES4
    • THICKNESS MIL2 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONSponge Counter Caddy
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!