Automatic Label Slitters

Automatic Label Slitters

Automatic Label Slitters Are used For For Multiple-Across Label Rolls Up.

Automatic Label Slitters are made for long lasting durability and 24/7 operation. Label Slitters are a quick and easy way to slit multiple-across label rolls into single rolls. Off-Line Slitting can be done with the Slitting Kits, providing the ability to slit large pre-printed multiple across rolls labels into several single label rolls. Available styles include Heavy Duty Sual Slitting Lit including Slitter, Shaft Rewinder and1 or 2 Unwinders. Width maximum is 5/8". Width minimum is 10". Feed speed inches per second are 108 or 200. Roll capacity is 4. Core inch is 3". Diameter inches are 8-1/2 or 12".


DESCRIPTION
  • DESCRIPTION
INCHES/SECOND
  • INCHES/SECOND
COMPARE MATERIAL FEED SPEED ROLL
BRAND DESCRIPTION W" MAXIMUM W" MINIMUM INCHES/SECOND CAPACITY CORE INCHES DIAMETER INCHES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:23