Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Emergency Lighting (242)
Remove
Emergi-Lite Class 1 Division 2 Combination Units
Remove
Narrow Your Results By:
Our Price
Under $65.00 (2)
$71.00 - $95.00 (3)
$109.00 - $196.00 (3)
$226.00 - $246.00 (2)
$250.00 - $285.00 (2)
$330.00 - $345.00 (2)
$349.00 - $350.00 (1)
Over $416.00 (1)





Emergi-Lite Class 1 Division 2 Combination Units
Emergi-Lite Class 1 Division 2 Combination Units Emergi-Lite Class 1 Division 2 Battery Units - 12V 56W Lead Calcium Batteries These Class 1, Division 2 Units are designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Emergi-Lite NEMA 4X Battery Units- 12V 24W Lead Calcium/12W Heads These NEMA battery units combine state of the art illumination with a visually appealing package. Designed to perform in a wide range of commercial and industrial environments where humidity, dust, water infiltration and the risk of vandalism are specification criteria. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.

Emergi-Lite Class 1 Division 2 Combination Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURER'S DIMENSIONS PRICE EACH
PART NO. TYPE WATTS VOLTS W" D" H" IMAGE MODEL QTY 1-2 3+
EF41(MJ)-GYSingle Remote Head----646
WBB246105$195.95$170.95
EF41D(MK)-GYDouble Remote Head----646
WBB246107$245.95$227.95
EF41D(MJ)-GYDouble Remote Head----646
WBB246106$226.95$210.95
EF41MK)-GYSingle Remote Head----646
WBB246124$195.95$170.95
EF39D(MI)-BKDouble----7-3/163-3/44-5/8
WBB246177$94.95$82.95
EF39(MK)-BKSingle----7-3/163-3/44-5/8
WBB246176$71.95$62.95
EF39D(MK)-BKDouble----7-3/163-3/44-5/8
WBB246179$109.95$93.95
EF39D(MJ)-BKDouble----7-3/163-3/44-5/8
WBB246178$94.95$82.95
EF39(MI)-BKSingle----7-3/163-3/44-5/8
WBB246174$60.95$49.95
EF39(MJ)-BKSingle----7-3/163-3/44-5/8
WBB246175$64.95$56.95
B12SV24M-2MK-DBattery Unit241217-3/45-3/47
WBB246159$284.95$243.95
BSV18M-2MI-DBattery Unit18617-3/45-3/47
WBB246173$250.95$215.95
B12SV36M-2MK-D-CW4Battery Unit361217-3/45-3/47
WBB246162$416.95$354.95
B12SV54M-2MK-DBattery Unit541217-3/45-3/47
WBB246163$349.95$299.95
B12SV24N-2MK-DBattery Unit241217-3/45-3/47
WBB246160$330.95$283.95
B12SV36M-2MK-DBattery Unit361217-3/45-3/47
WBB246161$344.95$318.95
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
(54)