Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foam-Lined Mailers - 22X18X2-3/4" - Anti Static Foam - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Foam-Lined Mailers - 22X18X2-3/4" - Anti Static Foam - Pkg Qty 12

Item #: WBB2057004

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 12

Price: $246.00
Product Information
Customer Review
Product Q&A
Foam-Lined Mailers - 22X18X2-3/4" - Anti Static Foam

Foam-lined mailers ship delicate electronics and fragile items. Convoluted foam cushions prevent items from shifting during transit. Corrugated construction. Reusable. Sold in bundles of 12, priced each.

Product Specifications

    • LENGTH FEET22
    • WIDTH INCHES18
    • HEIGHT INCHES2-3/4
    • COLOR FINISHPink
    • CONSTRUCTIONCorrugated
    • MANUFACTURERS PART NUMBER4511131
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:66