Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sealed Air Mailers

Sealed Air Mailers

Sealed Air Mailers protect contents for packaging and mailing applications.

Sealed Air Mailers are made with heavy-duty Kraft paper that is wood-sourced from a certified managed forest. Double-folded corners and double-glued bottom to provide superior protection. Uniform padded interior keeps fragile contents snug and cushioned. Available types are Jiffy Padded, Jiffy Padded Self-Seal, Jiffy Rigi Bag, Jiffy TuffGuard and TuffGaurd. Lengths range from 4" - 20". Widths range from 5" - 20". Available colors are Natural Kraft and White. Sold in package quantities from 25-250.


* FREE Shipping on these items

TYPE
  • TYPE
LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
TYPE LENGTH " WIDTH " COLOR CLOSURE PACKAGE QTY IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:46