Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Interion - Flat/Tilting Flat Panel TV Wall Mounts
Remove
Narrow Your Results By:
Our Price
Under $40.00 (1)
$49.00 - $50.00 (1)
$59.00 - $60.00 (1)
$79.00 - $80.00 (1)
Over $149.00 (1)





Interion - Flat/Tilting Flat Panel TV Wall Mounts
Interion - Flat/Tilting Flat Panel TV Wall Mounts Interion Flat Panel TV Wall Mounts Are Ideal For Securely Displaying Televisions In Lobbies, Hotel Rooms, Conference Areas And More.

Interion Flat Panel TV Wall Mounts are solid steel for reliable, lasting strength. Black finish ensures a match with any décor. Full Motion Wall Mounts allow televisions to be adjusted with smooth swivel, pan and extend motions up to 9" from the wall, and tilts up to 10°. Holds up to 150 lbs.Tilt Wall Mounts offer easy adjustments of viewing angle with up to 12° of tilt. Available in two sizes to hold 80 or 130 lbs. Low Profile Wall Mounts allow the mounted television to be shifted left or right on wall brackets. Available in two sizes to hold 50 or 120 lbs. 1-Year Limited Warranty.


Interion - Flat/Tilting Flat Panel TV Wall Mounts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DESCRIPTION TV SIZE CAPACITY LBS IMAGE MODEL QTY PRICE
Interion Large Full Motion Wall Mount For 34-60" TVs34" - 60"150
WB277419$149.95
Interion Large Low Profile Wall Mount For 34-60" TVs34" - 60"120
WB277417$59.95
Interion Large Tilt Wall Mount For 34-60" TVs34" - 60"130
WB277418$79.95
Interion Low-Profile TV Wall Mount For 23" - 37" TVs23" - 37"50
WB277415$39.95
Interion Medium Tilt Mount For 23-40" TVs23" - 40"80
WB277416$49.95
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
(68)