Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
VESA Monitor Mounts
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Our Price
Under $45.00 (1)
Over $149.00 (1)





VESA Monitor Mounts
VESA Monitor Mounts VESA Mounts Allow Wall Mounting Of Flat Screen Monitors Up To 50”!

Easily mount your flat screen monitor to a wall at your desired viewing height using these VESA mounts. VESA mount allows monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. 150 lb. capacity. Monitor's wall plate hooks onto mount for easy installation. Requires stud mount installation. Universal Tilt Mount accommodates any flat panel monitor from 10-30". Large Screen Universal Mount accommodates any flat panel monitor from 30-50". Also permits up to 12" of vertical adjustment after monitor is mounted. UL listed. Easy assembly. 1 Year Limited Warranty.


VESA Monitor Mounts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
Universal Plasma Mount - Fits 30-50" Screens
WB239150A$149.95
Universal Tilt Vesa Mount - Fits 10-30" Flat Screens
WB239195A$44.95
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
(68)