Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Network Cabinets & Racks


(98 Items)
Sub Category
Network Racks (88)
Remove
Mayline® - Network Racking Stations
Remove
Narrow Your Results By:
Height Inches
3/4 (3)
72 (5)
Width Inches
24 (3)
48 (3)
72 (2)
Depth Inches
18 (3)
29-1/2 (1)
30 (4)
Our Price
Under $75.00 (2)
$83.00 - $98.00 (2)
$125.00 - $140.00 (2)
$442.00 - $443.00 (1)
$596.00 - $597.00 (1)
$1,024.00 - $1,025.00 (1)
$1,277.00 - $1,278.00 (1)
Over $1,350.00 (1)





Mayline® - Network Racking Stations
Mayline® - Network Racking Stations E-LAN Stations Are Affordable Racks for Organizing Network Hardware and Equipment.

This LAN Station features sturdy 1” x 2” x 16-gauge cold rolled tubing with 14 gauge steel uprights. Includes two shelves, one work surface and one server shelf. Shelves are 24-1/4"W x 20"D. Shelves are made from thermally-fused low-pressure melamine over a 3/4" thick particle board core. 250 lb. capacity per shelf. Work surface is 25"W x 30"D with baked enamel and is constructed from thermally-fused low-pressure melamine over a 1" thick particle board core. Includes adjustable leveling feet. Baked enamel finish. Corner model is available as well.

2” Casters attach easily with supplied hardware.
Additional Shelves provide valuable storage space for use with all E-LAN Stations. Uprights allow shelf height adjustments at 2” increments.


Mayline® - Network Racking Stations
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
E-LAN Corner Station483072
WBB169555$1,350.00
E-LAN Server Station2429-1/272
WBB169552$442.95
E-LAN Station243072
WBB169551$596.00
E-LAN Station483072
WBB169553$1,024.00
E-LAN Station723072
WBB169554$1,277.00

Add Items To Cart

 May We Suggest
Set of Four 2" Casters for 24"W E-LAN Stations Set of Four 2" Casters for 48"W and 72"W E-LAN Stations Set of Four 2" Casters for E-LAN Corner Station Additional Shelf for 24"W E-LAN Stations
Set of Four 2" Casters for 24"W E-LAN Stations Set of Four 2" Casters for 48"W and 72"W E-LAN Stations Set of Four 2" Casters for E-LAN Corner Station Additional Shelf for 24"W E-LAN Stations
Set of Four 2" Casters for 24"W E-LAN Stations Set of Four 2" Casters for 48"W and 72"W E-LAN Stations Set of Four 2" Casters for E-LAN Corner Station Additional Shelf for 24"W E-LAN Stations
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Additional Shelf for 48"W E-LAN Stations Additional Shelf for 72"W E-LAN Stations    
Additional Shelf for 48"W E-LAN Stations Additional Shelf for 72"W E-LAN Stations    
Additional Shelf for 48"W E-LAN Stations Additional Shelf for 72"W E-LAN Stations    
Qty: 
Add to Cart
Qty: 
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
(82)