Packaging Benches & Equipment

Packaging Benches & Equipment

Packaging Benches & Equipment Provide Shippers With Rugged And Versatile Platforms To Efficiently Handle The Most Demanding Packing Tasks.

Packaging station benches are made with a steel frame to offer a 1,000 lb. capacity. Powder coat finish. Industrial-grade, low-glare laminate work surface has a radius front safety edge. Laminate offers a impact and chemical resistant surface. Legs allow height adjustment from 30 to 36"H at 2" increments to accommodate sitting or standing users. Packaging Accessory Stations are designed for placement adjacent to existing workbenches or conveyors, or wherever additional storage is needed. Used for organizing packaging materials including rolled paper and wraps, tools, labels, books and manuals. Includes 2 channel uprights and accommodates use with Optional Accessories. Choose from a wide selection of Accessories items that provides additional storage and dispensing features to create the station that's right for you.


COMPARE
DIMENSIONS
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE
WBB437295
WBB437296
WBB437267