Global - Pallet Rack Frame Guards

Global - Pallet Rack Frame Guards

Pallet Rack - Global Frame Guards

These Pallet Rack Frame Guards help prevent pallet rack uprights from being damaged. Frame guards are made of heavy duty 9-gauge steel. Measures 5"W x 4"D. Choose from 12" or 18" high models. Pre-drilled base plate with 9/16" dia holes allows floor anchoring. Includes hardware for mounting to pallet rack frames (Floor Anchor Bolts not included).

Suggested Anchor Bolt is Global model 796365.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS PRICE EACH
W" D" H" IMAGE MODEL QTY 1-9 10+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.77.124:46