Automotive Nestable Plastic Pallet 48x45, 2200 Lbs Cap - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Automotive Nestable Plastic Pallet 48x45, 2200 Lbs Cap - Pkg Qty 4

Item #: WB268819

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.25 each

Sold in packages of 4

Qty Price
1-5 $85.00/ pkg.
6+ $81.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AUTOMOTIVE NESTABLE PLASTIC PALLET 48X45 CAPACITY 2200 LBS
Lightweight, Light-Duty Plastic Pallet Is Specially Designed For Automotive Applications.

Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,000 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 45"W x 5-1/2"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

Note: Because of recycled plastic material, pallet will vary in color.Ideal for one-way shipping.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES45
    • HEIGHT INCHES5-1/2
    • CAPACITY LBS-STATIC (FLOOR)5000
    • CAPACITY LBS-DYNAMIC (FORK)2200
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP530ACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY10
    • STYLEPallet w/o Lip
    • WEIGHT LBS24.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:23