Buckhorn Heavy Duty Rackable Plastic Pallet PU4840063310006 -  48x40 5000 lb Capacity

Rollover image to zoom in

Click image to enlarge

Buckhorn Heavy Duty Rackable Plastic Pallet PU4840063310006 - 48x40 5000 lb Capacity

Item #: WB269063

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $287.70 Save up to 21%
Price: $ 226.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUCKHORN™ HEAVY DUTY RACKABLE PALLET 48x40 STATIC CAPACITY 30000 LBS.
Heavy Duty Pallet Is Ideal For Applications Where Strength And Capacity Are Required.

Universal pallets are easily placed on pallet racks for freeing valuable floor space. Plastic pallet is made of injection molded high density industrial grade polymers that is moisture and chemical resistant and 100% recyclable. Anti-skid rubber plugs on surface reduce load shifting. Rackable pallet features angled 4-way fork entry points to guide forks for easy handling. Heavy duty pallet offers 30,000 lb static capacity, 5,000 lb. dynamic capacity and 2,800 lb. rack capacity. Measures 48?L x 40?W x 5-1/2?H overall.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES5-1/2
    • CAPACITY LBS-STATIC (FLOOR)30000
    • CAPACITY LBS-DYNAMIC (FORK)5000
    • CAPACITY LBS-RACKING2800
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!