Compression Cutters

Compression Cutters

Compression Cutters Are Used For Cutting A Wide Variety Of Materials Including Rubber, Fiberglass, Vinyl, Woven And Non-Woven Materials, Open And Closed Cell Foams, Natural And Synthetic Fibers And More.

Compression Cutters have a patented dynamic tension adjustment that provides smooth and even cuts across the web of the material. This heavy duty unit cuts in both directions and has a retainer to hold up to two material leading edges. Compatible with the RS and MRS style roll stands. Unit comes completely assembled and ready to operate. Available in several models: Compression Cutter 30" Cut Capacity , Compression Cutter 40" Cut Capacity , Compression Cutter 50" Cut Capacity , Compression Cutter 60" Cut Capacity , Compression Cutter 72" Cut Capacity , Compression Cutter 80" Cut Capacity. Cutter Mounting Brackets , Spare AP Blade and Spare EC Blade also available.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.142:27