Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Papers, Wraps & Tissue


(1,555 Items)
Sub Category
Roll Dispensers & Cutters (193)
Remove
Standard All-In-One Paper Cutters
Remove
Narrow Your Results By:
Our Price
Under $83.00 (3)
$83.00 - $88.00 (3)
$90.00 - $95.00 (3)
$95.00 - $96.00 (2)
$101.00 - $102.00 (3)
$107.00 - $108.00 (3)
$116.00 - $117.00 (1)
Over $119.00 (2)





Standard All-In-One Paper Cutters
Standard All-In-One Paper Cutters Standard All-In-One Paper Cutters Are Designed To Provide Years Of Maintenance-Free Operation.

Standard All-in-One Paper Cutters are made of durable steel with a light gray powder coat finish. Available in a variety of sizes and choice of Regular or Serrated blade. Cuts evenly, using either side of the double-edged, spring-loaded blade. Easily dispenses many types of paper including butcher, kraft and gift wrapping papers. Roll changing is simple with dowel holders and knife arms that lock into open position. Accepts rolls up to 9" diameter with a 3" core. Includes rubber feet to protect surfaces. Can be mounted on counter, under counter or on a wall (mounting hardware not included). When ordering serrated version, please specify mounting method.


Standard All-In-One Paper Cutters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
CAPACITY W" D" H" IMAGE MODEL QTY PRICE
6" Serrated Blade878
WBB397104$31.95
6" Regular Blade878
WBB397095$20.50
9" Serrated Blade1178
WBB397108$33.95
9" Regular Blade1178
WBB397096$22.50
12" Serrated Blade1478
WBB397105$35.95
12" Regular Blade1478
WBB397099$23.50
15" Serrated Blade1778
WBB397106$38.95
15" Regular Blade1778
WBB397097$26.95
18" Serrated Blade2078
WBB397107$39.95
18" Regular Blade2078
WBB397098$28.95
20" Serrated Blade2278
WBB397109$41.95
20" Regular Blade2278
WBB397100$30.95
24" Serrated Blade2678
WBB397110$47.95
24" Regular Blade2678
WBB397101$33.95
27" Serrated Blade2978
WBB397111$50.95
27" Regular Blade2978
WBB397102$35.95
30" Serrated Blade3278
WBB397112$53.95
30" Regular Blade3278
WBB397103$38.95
36" Serrated Blade3878
WBB397113$59.95
36" Regular Blade3878
WBB005922$43.95
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
(66)