Vertical Dispenser Paper Cutters Make Holding, Dispensing And Cutting Rolls Of Paper Practical.
Great for packing and wrapping large items for butcher shops, gift wrapping stations and much more. Vertical dispensers are made of durable steel with a gray baked powder coat finish. Roll changes can be made fast by pulling the blade to an open position and locking it into place. Accepts rolls up to 9" diameter with a 3" core. Spring loaded blade for quick and easy cuts. Choose from One to Four roll dispensers. Optional Casters allow easy mobility.
Vertical Dispenser Paper Cutters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.