Butcher Paper

Butcher Paper

Butcher Paper is used for Sandwich, Lunchmeats. Floral, or as a General Wrap. Butcher Paper is near neutral pH, low sulfur and FDA compliant so it can be used to wrap foods and floral. It can also be used as disposable table covers. Widths range from 12"-60". Lengths are 1-1/2', 2', 3' and 1000'. Basis weight is 40#. Strong, white all purpose butcher paper is available in package quantities of 1 roll, 1250 sheets, 3750 sheets and 415 sheets.


WIDTH "
  • WIDTH "
LENGTH '
  • LENGTH '
COMPARE
WIDTH " LENGTH ' BASIS WEIGHT PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:68