Waxed Paper

Waxed Paper

Waxed Paper Provides Non-Abrasive Protection For Products.

Waxed Paper is made with 100% virgin kraft paper. Waxed on both sides provides protection from oil, grease and moisture in packaging applications. Widths range from 12" - 60". Lengths are 1', 3' and 1500'. Sold in package quantities of 1, 580 sheets and 3400 sheets. Basis weight is 30#. basis weight.


WIDTH "
  • WIDTH "
LENGTH '
  • LENGTH '
PACKAGE QTY
  • PACKAGE QTY
COMPARE
WIDTH " LENGTH ' BASIS WEIGHT PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:25