VCI Paper for Multi-Metal Parts

VCI Paper for Multi-Metal Parts

High Concentrate VCI Papers Are Used For Demanding Packaging Environments And Loads.

High Concentrate VCI Papers are made with environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic kraft paper for long lasting durability. Provides higher levels of VCI used for ultra-demanding environments and loads. Available in sheets or rolls. Papers impregnated on both sides avoid confusion on plant floor as to what side to place against part as well as offering true-interleaving capability for part stacking and palletizing. Approved on the QPL for Military specification MIL-PRF-3420. VCI Technology prevents oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, eliminating the need for oils and liquid rust preventatives. Lengths are 12", 24" and 200 yards.. Widths are 12", 24" and 36". Color is Brown. Weights are 30# and 35#. Package quantities are 1 roll, 3 rolls, 500 sheets and 1,000 sheets. Rust and corrosion protection for multi-metal parts.


W"
  • W"
LENGTH
  • LENGTH
WEIGHT
  • WEIGHT
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
W" LENGTH WEIGHT PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.248.219:46