VCI Industrial Rolls

VCI Industrial Rolls

VCI Paper on Rolls Are Military Approved And Meets/Exceeds Auto Standards For A Variety Of Wrapping Applications.

VCI Paper on Rolls are made with environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic kraft paper for long lasting durability. Papers impregnated on both sides to avoid confusion on plant floor as to what side to place against part as well as offering true-interleaving capability for part stacking and palletizing. Approved on the QPL for Military specification MIL-PRF-3420. VCI Technology prevents oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, eliminating the need for oils and liquid rust preventatives. Available types include Heavy Duty VCI Paper Roll, MIL Spec VCI Paper Roll, VCI Paper Roll and Waxed VCI Paper Roll. Widths range from 12"-48". Lengths available in 100, 200, 400 and 500 yards. Available weights are 30#, 35# and 60#. Color is Brown. Package quantities are 1 roll, 2 rolls and 3 rolls. Ideal for rust and corrosive prevention. Meets and exceeds for auto manufacturers' specifications.


W"
  • W"
LENGTH YARDS
  • LENGTH YARDS
BASIS WEIGHT
  • BASIS WEIGHT
COMPARE
W" LENGTH YARDS BASIS WEIGHT PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:60