VCI Industrial Sheets

VCI Industrial Sheets

VCI Industrial Sheets Provide Unique Two Sided Impregnating And Coating Used For Packaging In The Military And Automotive Industries.

VCI Paper Sheets are made with environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic kraft paper to provide long lasting durability. Papers impregnated on both sides to avoid confusion on plant floor as to what side to place against part as well as offering true-interleaving capability for part stacking and palletizing. VCI Technology prevents oxidation on metal surfaces and emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, eliminating the need for oils and liquid rust preventatives. Available lengths range from 1" - 24". Widths range from 1" - 24". Package quantities are 500, 1,000 and 25,000 sheets.


LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
PER PACK
  • PER PACK
COMPARE
LENGTH " WIDTH " BASIS WEIGHT PER PACK IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:27