Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silver Tarnish Protection Bags & Rolls

Silver Tarnish Protection Bags & Rolls

Silver Tarnish Protection Bags & Rolls Prevent Corrosion Of Silver Materials.

Silver Tarnish Protection Bags & Rolls are made of bleached kraft coated with a chemical formulation. Coated formulation protects silver, gold and noble metals from tarnish by absorbing hydrogen sulfide and other elements in the environment. Protects for up to 2 years. Bags and Rolls have lengths up to 200 yards. Other dimensions vary. Color finish is White. Package quantities are 1 or 250.


L"
  • L"
LENGTH YARD
  • LENGTH YARD
W"
  • W"
PACKAGE QTY
  • PACKAGE QTY
COMPARE
TYPE L" LENGTH YARD W" COLOR FINISH CONSTRUCTION PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:26