Color Cable Ties

Color Cable Ties

Fluorescent Cable Ties Are Used For Fastening Wire For Easy Bundle Identification.

Fluorescent Cable Ties are made of a flexible, nylon material for long lasting durability. Nylon material allows ties to remain serviceable through temperature ranges of -40° F to 185° F (40° C to 85° C). Patented DoubleLock® design ensures 50 percent more tensile strength than industry standards. Recognized under component program of UL, E125869 and meets flammability classification UL 94 V-2. Colors are Assorted, Fluorescent Blue, Fluorescent Green, Fluorescent Yellow and Green. Lengths are 4"/8" and 8". Tensile strength is 75 lbs. Package quantities are 20, 100 and 200.


COLOR
  • COLOR
LENGTH "
  • LENGTH "
TENSILE STRENGTH LB
  • TENSILE STRENGTH LB
COMPARE
BRAND COLOR LENGTH " BUNDLE DIAMETER " TENSILE STRENGTH LB PKG QTY MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.127.81:66