Heavy Duty Cable Ties

Heavy Duty Cable Ties

Heavy Duty Cable Ties Provide Superior Tensile Strength Durability To Ensure A Long Life.

Cable ties are made with one-piece injection-molded nylon plastic for strength. Positive-locking teeth are closely and evenly spaced on both sides of the head to provide increased strength and allow fine adjustments. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Smooth, rounded edges make ties easy to handle and install without cutting hands. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Natural or UV Resistant Black nylon.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE