Mounting Tab Cable Ties Secure Bundles Of Wire On Virtually Any Surface That Has Or Can Accept A Drilled Hole.
Mounting tab cable ties feature a molded-in screw hole that accepts up to a 1/4" screw for easy mounting. Made with one-piece injection-molded nylon plastic for strength. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Standard or Heavy Duty Cable Ties in Natural or UV Resistant Black nylon.
Mounting Tab Cable Ties Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.