Cord Clips

Cord Clips

Cord Clips Are Used For Securing Wire, Cord And Cable Bundles From 1/8" To 3/8".

Cord Clips are made of impact resistant nylon plastic for lasting durability. Provide extra wide spring arm with reinforced stress points to add strength. Adhesive base allows quick installation in light duty applications. For use at temperatures up to 185°F. Colors are Black and Natural. Available sizes are 3/8", 3/16", 1/8" x 1/4" and 1/4". Package quantity is 100 pieces.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.26.44:21