Ty-Rap TY525M-PDT Detectable Tie, 7"L, 50 Lb., Polypropylene, 100 Pack - Pkg Qty 100

Ty-Rap TY525M-PDT Detectable Tie, 7"L, 50 Lb., Polypropylene, 100 Pack - Pkg Qty 100

Item #: WBB784407

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 1000/100 ($240.00)

$0.24 each

Sold in packages of 100

Price: $ 24.00
Product Information
Product Q&A
Ty-Rap TY525M-PDT Detectable Tie, 7"L, 50 Lb., Polypropylene

Detectable by metal detectors, X-ray equipment, or visual detection./Stainless Steel locking device./Polypropylene tie floats, making it easy to spot in liquid-processing areas.

Product Specifications

    • APPLICATION TOOLSERG50
    • MAX WIRE BUNDLE DIAMETER INCHES1.75
    • TEMPERATURE RATING-40°F to 185°F
    • WIDTH INCHES0.19
    • MANUFACTURERS PART NUMBERTY525M-PDT
    • LENGTH INCHES7.31
    • PACKAGE TYPERegular
    • MATERIALPolypropylene
    • BRANDTy-Rap
    • PACKAGE QUANTITY100
    • FLAMABILITY RATINGUL 94 V-2
    • TENSILE STRENGTH50
    • COLORBlue