Compact Digital Scales
Availability
Readability
Brand
Display
Voltage
Type
Width
Weight Capacity
Length
Height
Color
Price
Adam Equipment CB1001 Compact Digital Balance 1000 g x 0.1 g, 5-1/8" Diameter Platform
Rice Lake Equipoise Series Compact Balance 1500g x 0.05g 4-13/16" x 5-5/8" Platform
Rice Lake Equipoise Series Compact Balance 6000g x 0.2g 4-13/16" x 5-5/8" Platform
Adam Equipment Dune DCT5000 Compact Digital Balance 5000g x 2g 5-11/16" x 5-11/16" Platform
Adam Equipment Dune DCT2000 Compact Digital Balance 2000g x 1g 5-11/16" x 5-11/16" Platform
Adam Equipment CQT202 Core Compact Digital Balance 200g x 0.01g 4-11/16" Diameter Platform
Adam Equipment Dune DCT201 Compact Digital Balance 200g x 0.1g 5-11/16" x 5-11/16" Platform
Adam Equipment CB3000 Compact Digital Balance 3000g x 1g 5-1/8" Diameter Platform
Adam Equipment CQT251 Core Compact Digital Balance 250g x 0.1g 4-11/16" Diameter Platform
Adam Equipment CB501 Compact Digital Balance 500g x 0.1g 5-1/8" Diameter Platform
Adam Equipment CQT2601 Core Compact Digital Balance 2600g x 0.1g 5-11/16" Diameter Platform