Bariatric Scales

Bariatric Scales

Bariatric Scales Provide Measuring Accuracy For Applications Including Medical, Laboratory, And More.

Bariatric scales are made of steel for dependability. Scales electronically measure patient weight and height for hospitals, clinics, health clubs, and more. Handrails and low-profile platform with non-skid surface ensure patient stability. Features easy-to-read LCD display for user convenience. Available styles are Bariatric Flip Seat Scale, Bariatric Scale with Digital Height Rod, Digital Bariatric Platform Scale/EMR Connectivity, Digital Bariatric Platform Scale/EMR Connectivity/Large Platform, HS-300 Physician Scale, MS140-300 Physician Scale, Portable Bariatric Scale, and Waist-High Stand-On Scale. Weight capacities are 600, 660, 800, and 1000 lbs. Readability is 3.5 and 4 oz. Grams and KG available. Dimensions vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
LBS.
  • LBS.
KG.
  • KG.
OZ.
  • OZ.
GRAMS
  • GRAMS
DESCRIPTION
  • DESCRIPTION
COMPARE CAPACITY READABILITY
BRAND LBS. KG. OZ. GRAMS DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.83.207:25