Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Health O Meter 2000KL Digital In-Bed Stretcher Scale 400 x 0.2lb/181 x 0.1kg W/ Wheels

Rollover image to zoom in

Click image to enlarge

Health O Meter 2000KL Digital In-Bed Stretcher Scale 400 x 0.2lb/181 x 0.1kg W/ Wheels

Item #: WBB770068

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,704.00 Save up to 18%
Price: $3,035.52

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Health O Meter 2000KL Digital In-Bed Stretcher Scale 400 x 0.2lb/181 x 0.1kg W/ Wheels

Health O Meter® Professional 2000KL Digital In-Bed/Stretcher Scale has a capacity of 400 lb / 181 kg and 0.2 lb / 0.1 kg resolution, connectivity via USB and a 3/4" LCD display. Functions: lb / kg Conversion, lb / kg lockout, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Reweigh, Auto Zero, Auto Off. Stretcher: 70-3/8" W x 30-3/8" D, four Wheels for ease of movement. Powered by 120V adapter (included) or six AA batteries (not included). Scale arrives in three separate cartons. Stretcher bag: 71.75; Lifter: 15.5; Electronic: 21.25. 2 Year Limited Warranty.

Product Specifications

    • BRANDHealth O Meter
    • LENGTH INCHES30-3/8
    • WIDTH INCHES70-3/8
    • HEIGHT INCHES--
    • COLORGray
    • CAPACITY LBS400
    • CAPACITY KG180
    • READABILITY LB0.2
    • READABILITY KG0.1
    • READABILITY GRAMS--
    • DESCRIPTIONDigital In-Bed Stretcher Scale
    • MANUFACTURERS PART NUMBER2000KL
    • LIMITED WARRANTY YEARS2 Years
    • POWER SUPPLY6 AA (Not Included)
    • READABILITY OZ--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:68