Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Counting (134)
Remove
Adam® Portable Weighing And Counting Scales
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Capacity Lbs.
25 (2)
12 (1)
6 (1)
65 (1)
Readability Grams
2 (2)
0.5 (1)
1 (1)
5 (1)
Readability lbs
0.005 (2)
0.001 (1)
0.002 (1)
0.01 (1)





Adam® Portable Weighing And Counting Scales
Adam® Portable Weighing And Counting Scales These Weighing Scales Offer Quick And Easy Weighing Right Out Of The Box.

Low profile scales are compact and can be used anywhere. Simple-to-use 5-keypad panel is color coded for fast operation and easy identification. Great for basic and complex weighing functions including percentage weighing and parts counting applications. Weighing units for scale are g/kg/lb/oz/lb:oz. Large 7-digit backlit LCD display is easy to read. Made using plastic housing and a removable stainless steel pan for easy cleaning. Built-in rechargeable battery eliminates need for external power source. Includes AC adapter. Features auto shut-off, pre-set tare and overload alarm. Includes adjustable leveling feet and level bubble. 1 Year Limited Warranty.


Adam® Portable Weighing And Counting Scales
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY DIMENSIONS
LBS. KG. LBS. GRAMS L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE
630.0010.510124-1/4Stainless Steel/ABS Plastic
WB240986$139.95
1260.002110124-1/4Stainless Steel/ABS Plastic
WB240987$139.95
25120.005210124-1/4Stainless Steel/ABS Plastic
WB240988$139.95
65300.01510124-1/4Stainless Steel/ABS Plastic
WB240989$139.95
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
(82)