Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto Solar Powered Hanging Scale 30Lbs x 0.02Lbs Legal for Trade

Rollover image to zoom in

Click image to enlarge

Detecto Solar Powered Hanging Scale 30Lbs x 0.02Lbs Legal for Trade

Item #: WBB2021037

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $337.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Detecto Solar Powered Hanging Scale 30Lbs x 0.02Lbs Legal for Trade

DETECTO's exclusive digital solar hanging scale is powered completely by light and never requires battery replacement. The model SCS30 is NTEP approved legal for trade making it ideal for grocery stores, farmers markets, hardware stores, and roadside produce stands. The 30 lb/15 kg capacity and 0.02 lb/0.01 kg divisions offer pinpoint measurement accuracy. The bold 1-inch-high LCD displays instant digital readouts. A stainless steel produce pan, hanging assembly, and two S-hooks are included.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES32
    • WIDTH INCHES16
    • COLORWhite
    • CONSTRUCTIONPlastic
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS30
    • CAPACITY GRAMS15
    • READABILITY LB0.02
    • READABILITY GRAMS0.01
    • DESCRIPTIONSolar-Powered Hanging Scale
    • TYPESolar Hanging Scale
    • MANUFACTURERS PART NUMBERSCS30
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • DUAL READABILITYY
    • ASSEMBLYUnassembled
    • DISPLAY1" Bold Five-Digit, Seven-Segment
    • BATTERY TYPESolar
    • LEGAL FOR TRADENTEP
    • MADE IN USAN
    • DRAFTSHIELDN
    • CALIBRATIONInternal
    • WEIGHT LBS4.5
    • STABILISATION TIME3 Seconds
    • DISPLAY TYPESolar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:62