Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,896 Items)
Sub Category
Scales-Floor (58)
Remove
Ohaus Defender Washdown Bench Scales
Remove
Narrow Your Results By:
Capacity Lbs.
150 (2)
300 (2)
60 (1)
600 (1)
Readability lbs
0.02 (2)
0.05 (2)
0.01 (1)
0.1 (1)
Length Inches
12 (2)
16.5 (2)
19.7 (2)
Width Inches
12 (3)
16-1/2 (1)
29-1/9 (1)
7-1/2 (1)
Height Inches
22-1/2 (3)
36-1/5 (3)
Our Price
Under $886.00 (2)
$1,236.00 - $1,237.00 (2)
Over $1,686.00 (2)





Ohaus Defender Washdown Bench Scales
Ohaus Defender Washdown Bench Scales Ohaus Defender Washdown Bench Scales Are Ideal For General Weighing And Counting Applications.

Washdown Bench Scales have a stainless steel weighing pan with stainless steel frame and lP67 stainless steel load cell for long lasting durability in wet or damp environments. Rugged, tubular frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities. Indicator features stainless steel housing with NEMA IV/IP65 rated protection, multiple weighing units (lb,oz,kg, lb:oz), parts counting mode, built-in RS232 interface, operates on AC transformer and rechargeable lead acid battery. Load capacities range from 60-600 lbs. Dimensions vary per model.


Ohaus Defender Washdown Bench Scales
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY DIMENSIONS
LBS. KG. LBS. GRAMS W" D" H" DESCRIPTION IMAGE MODEL QTY PRICE
60270.010.0051218-3/522-1/2Defender 3000 Xtreme Washdown Bench Scale - 60lbx0.01lb
WBB345271 $885.60
150680.0297-1/28-1/336-1/5Defender Washdown Bench Scale - 150lbx0.02lb Tall
WBB345266 $1,236.80
150680.0291216-1/222-1/2Defender Washdown Bench Scale - 150lbx0.02lb
WBB345267 $885.60
3001350.05231218-3/522-1/2Defender 3000 Xtreme Washdown Bench Scale - 16.5x26.3x36.2
WBB345268 $1,236.80
3000.052316-1/219-2/336-1/5Defender 3000 Xtreme Washdown Bench Scale - 19.7x29.1x36.2
WBB345269 $1,686.40
6002700.14529-1/919-2/336-1/5Defender 3000 Xtreme Washdown Bench Scale - 600lbx0.1lb
WBB345270 $1,686.40
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
(66)