Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tree LDS2000 Large Drum Scale 2000lb x 0.5lb

Rollover image to zoom in

Click image to enlarge

Tree LDS2000 Large Drum Scale 2000lb x 0.5lb

Item #: WBM1753430

Sold By: LW Measurements LLC

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,100.00 Save up to 18%
Price: $899.95
$189.00 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tree LDS2000 Large Drum Scale 2000lb x 0.5lb Economical and accurate steel drum scale. With a 2000lb capacity and unique ANYCAL software this is a great scale for any large weighing job. Separate mountable indicator with wall bracket. Ramps on either side for easy entry and exit of large items.

Product Features

  • 1.8 LCD w/ backlight
  • 42.5 x 40 total external dimensions
  • 45 x 40 external dimensions w/ wheels and handle
  • 37 x 31 flat surface area
  • A/D speed : 10 Hz
  • AC Adapter included (batteries not included)

Product Specifications

    • BRANDTree
    • LENGTH INCHES45
    • WIDTH INCHES39.4
    • HEIGHT INCHES3.1
    • COLORBlack
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE39.4" x 37"
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS2000
    • READABILITY LB0.5
    • UNIT OF MEASUREMENTkg,lb
    • DESCRIPTIONLarge drum scale
    • TYPEDrum Scale
    • MANUFACTURERS PART NUMBERLDS2000
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • LEGAL FOR TRADENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!