Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid FG10B200 Pelouze Heavy-Duty Receiving Digital Scale Dual Read 200lb x 8 oz & Metric

Rollover image to zoom in

Click image to enlarge

Rubbermaid FG10B200 Pelouze Heavy-Duty Receiving Digital Scale Dual Read 200lb x 8 oz & Metric

Item #: WBB956066

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.96 Save up to 40%
Price: $ 292.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Pelouze Heavy-Duty Receiving Scale FG10B200 Dual Read 200 Lb x 8 Oz & Metric

Features:
  • Large 10-1/2" dial is easy to read
  • Fixed dial for everyday use
  • Angled 35° dial is easy to read from any direction
  • Rustproof enamel finish
  • Shatter resistant lens for added protection
  • 15 1/2"x 15 1/2" platform


Product Specifications

    • BRANDPelouze
    • LENGTH INCHES10-1/2
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES14-5/8
    • COLORWhite
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE15-1/2 x 15-1/2
    • CAPACITY LBS200
    • CAPACITY KG90
    • READABILITY GRAMS250
    • DESCRIPTIONHeavy-Duty Receiving Scale, Dual Read
    • MANUFACTURERS PART NUMBERFG10B200
    • PACKAGE QUANTITY1
    • PLATFORM WIDTH INCHES15-1/2
    • PLATFORM LENGTH INCHES15-1/2
    • READABILITY OZ8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!