Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medline MIIMPH07SP1W Classic Mechanical Beam Scale, 500lb Capacity,13-3/4 x 14-1/4 Platform

Medline MIIMPH07SP1W Classic Mechanical Beam Scale, 500lb Capacity,13-3/4 x 14-1/4 Platform

Item #: WBB1133636

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 612.00
Product Information
Customer Review
Product Q&A
Medline MIIMPH07SP1W Classic Mechanical Beam Scale, 500lb Capacity,13-3/4 x 14-1/4 Platform

This robust scale is more precise than ever, featuring a 0.1 lb graduation and a higher capacity of up to 500 lbs. A slip-resistant, heavy-duty, cast-iron base eliminates the need for a mat. Comes complete with height rod. Scale Type: Beam; Electronic/Mechanical: Mechanical.

Product Specifications

    • BRANDMedline
    • CAPACITY LBS500
    • DESCRIPTIONClassic Mechanical Beam Scale
    • TYPEMechanical
    • MANUFACTURERS PART NUMBERMIIMPH07SP1W
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS5
    • SERIESClassic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!