Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Shipping & Receiving (114)
Remove
Ohaus Bench/Shipping Scales
Remove
Narrow Your Results By:
Readability lbs
0.05 (4)
0.1 (3)
0.2 (3)
0.005 (1)
Capacity Lbs.
440 (3)
110 (2)
165 (2)
13 (1)
220 (1)
  More...
Length Inches
10-13/16 (3)
11 (3)
15-11/16 (2)
15-3/4 (3)
Width Inches
12-1/4 (3)
12-7/16 (3)
20-1/2 (5)
Height Inches
1-1/2 (3)
1-11/16 (3)
3 (5)
Our Price
Under $139.00 (1)
$149.00 - $150.00 (1)
$176.00 - $177.00 (1)
$243.00 - $244.00 (1)
$266.00 - $267.00 (1)
$463.00 - $464.00 (1)
$495.00 - $496.00 (2)
Over $527.00 (3)





Ohaus Bench/Shipping Scales
Ohaus Bench/Shipping Scales Ohaus Bench/Shipping Scales Are Ideal For Shipping, Receiving And General Bench Weighing Applications.

Ohaus Bench/Shipping Scales are made of steel and stainless steel for long lasting durability. Easy two-button operation and large display help guarantee accurate and unmistakable results. Three-way mounting bracket allows indicator to be mounted on scale base, above scale platform or on any vertical surface. Scales operate with AC Adapter (included) or six AA batteries. Available types are Bench/Shipping Scale and Entry Level Bench Scale. Capacities are 13 lbs, 66 lbs, 77 lbs, 110 lbs, 165 lbs, 220 lbs and 440 lbs. Readability and sizes vary per style. 1 Year Limited Warranty.


Ohaus Bench/Shipping Scales
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY DIMENSIONS
LBS. KG. LBS. GRAMS L" W" H" IMAGE MODEL QTY PRICE
1360.0052.2710-13/1612-1/41-1/2
WBB240064$495.20
66300.052010-13/1612-1/41-1/2
WBB240065$463.01
77350.05201112-7/161-11/16
WBB782319$138.75
110500.052015-3/420-1/23
WBB240067$527.20
110500.052010-13/1612-1/41-1/2
WBB240066$495.20
2201000.14515-3/420-1/23
WBB240068$527.20
165750.1501112-7/161-11/16
WBB782342$149.25
165750.15015-11/1620-1/23
WBB782349$243.75
4402000.29115-3/420-1/23
WBB240069$527.20
4402000.21001112-7/161-11/16
WBB782317$176.25
4402000.210015-11/1620-1/23
WBB782318$266.25
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
(74)