Shrink Wrap System & Shrink Wrap Supplies

Shrink Wrap System & Shrink Wrap Supplies

Shrink Wrap System & Shrink Wrap Supplies Provide Neat, Secure and Professional Packaging.

Shrink Wrap System & Shrink Wrap Supplies are used for small items and can quickly rewrap open or damaged packages. Hinged sealing arm forms a tight moisture and dust resistant seal in seconds. Shrink wrap system has spring-loaded, double ball-bearing rollers with brake for smooth film dispensing. Hand-held, dual temperature heat gun with 2-speed fan shrinks film to desired size. Shrink Wrap Machines available in 13", 18", 24", 36" and 40" widths for use with 10", 16", 22", 30" and 38" film. 110/220V, AC. Shipped assembled and ready to use. Shrink wrapping systems are easy to use; simply insert item between layers of film, depress arm to cut and seal ends. Use Heat Gun to shrink film.


SYSTEM W"
  • SYSTEM W"
CONSTRUCTION
  • CONSTRUCTION
FOR USE WITH
  • FOR USE WITH
COMPARE
DESCRIPTION SYSTEM W" CONSTRUCTION FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.16.43:60