Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dr. Shrink Heat Shrink Tape

Dr. Shrink Heat Shrink Tape

Dr. Shrink Heat Shrink Tape Is Used For Various Taping And Patching Applications.

Dr. Shrink Heat Shrink Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Used for taping seams, patching holes and securing zipper access doors. No UV inhibitors. Wide selection of 9 mil thickness, 180 foot length Clear, Blue, White or Green color rolls are available in 2, 3 4 and 6 inch widths and 8 to 24 package quantities. NOTE: Clear tape is not recommended for usage longer than 60 days, as an adhesive residue will result.


WIDTH INCHES
  • WIDTH INCHES
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COLOR
  • COLOR
COMPARE MANUFACTURERS
WIDTH INCHES LENGTH FEET MIL PACKAGE QUANTITY COLOR PART # IMAGE MODEL QTY PRICE PER ROLL


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.71.184:25