Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18 Gauge Stainless Steel Workbenches

18 Gauge Stainless Steel Workbenches

Stainless Steel Top Is Ideal For Light Duty Applications Where Stainless Steel Corrosion Resistance is needed.

These 18 Gauge stainless steel workbenches have two channel supports for added stability. Stainless Steel Workbenches feature 430 series table top. All stainless steel table feature a stainless steel or galvanized steel lower shelf.

All models:

  • Height: 35"
  • Leg Diameter: 1-5/8"
  • 1"H adjustable leveling feet.
  • 500 lbs weight capacity evenly distributed.


W"
  • W"
D"
  • D"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:25