Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manual Power Stretch Tensioner System - 6 Rolls 15" x 1500' Shrinking Stretch Film & Tensioner Tool

Manual Power Stretch Tensioner System - 6 Rolls 15" x 1500' Shrinking Stretch Film & Tensioner Tool

Item #: WBB2014124

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $144.95
Product Information
Customer Review
Product Q&A
Manual Power Stretch Tensioner System - 15" X 1500' 2" Core Shrinking Stretch Film & Tensioner Tool

Shrinks up to 30% after it's applied loosely. 100% elasticity, high puncture resistance, bi-lateral stretch conform to irregular edges, nick proof, easier & safer to apply. The tensioner tool causes 98% of the work of wrapping a pallet be in the roll of the film, not the selector's back, eliminates all human error with the traditional use of conventional hand film.

Product Specifications

    • BRANDPreferred Plastics
    • LENGTH INCHES18000
    • WIDTH INCHES15
    • HEIGHT INCHES15
    • CORE SIZE2
    • WEIGHT LBS2.6
    • COLOR FINISHBlue
    • CONSTRUCTIONWrap - Plastic & Dispenser - Metal
    • PACKAGE QUANTITY6 Rolls + Tensioner Tool
    • TYPEStretch Film And Stretch Film Dispenser
    • MANUFACTURERS PART NUMBER451515UlMEGB
    • LIMITED WARRANTY YEARS1 Year
    • MAXIMUM ROLL WIDTH INCHES15
    • MINIMUM ROLL WIDTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:64