Automatic Stretch Wrap Machines

Automatic Stretch Wrap Machines

Set Up Production With These Highly Efficient, Easy To Operate Stretch Wrap Machines.

Heavy duty all steel construction. Smooth turntable top allows easy pallet truck loading. 1/2 HP turntable motor with variable speed control and foot pedal operation. Accepts stretch wrap rolls 10” diameter and 10-20”W. 253705 accepts rolls 7” diameter and 12-18”W. 253706 & 300706 include a power mast with hand control for ease of film wrapping. 48” Diameter Models are 120V with a 1 Year Limited Warranty. 65” Models are 120V with a 3 Year Limited Warranty. Optional Approach Ramp allows operators to load and unload machine with pallet truck.


BRAND
  • BRAND
MIN W"
  • MIN W"
WRAP H"
  • WRAP H"
COMPARE STRETCH ROLL RAMP
BRAND MFR PART # MIN W" MAX W" WRAP H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.165.74:21