Polycarbonate Pitchers Are Ideal For Use In Cafes, Diners, Restaurants, Cafeterias, The Home And More.
Polycarbonate Pitchers have a Camwear?? polycarbonate construction for long lasting durability and strength. Design makes them virtually unbreakable, resisting chipping and breaking, allowing them to survive drops and crashes. Features an ice-control, contoured lip that reduces spills and makes pouring easy. Pitchers are lightweight and have a slotted base that allows for complete and sanitary drying. Color is Clear for quick and easy identification of liquids. Choose from capacities of 32 oz., 48 oz., 60 oz., 64 oz. and 72 oz. Dimensions vary per model.
Polycarbonate Pitchers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.