

 |
|
 |
Self Stick Tape Dispenser W/Retractable Blade |
| |
|
 |
|
 |
|
 |
|
|
|
Self Stick Tape Dispenser W/Retractable Blade
|
Availability: Usually ships same day
Stock No: WB500596
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-2 |
$5.25 ea. |
| 3+ |
$4.50 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
RETRACTABLE BLADE COVER
TAPE DISPENSER
This plastic multicolored tape dispenser is attractive and functional. Accommodates tapes on 3" cores up to 2" wide and 165' long. Easy, one hand application.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
2 |
| COLOR FINISH |
Multi color |
| CONSTRUCTION |
Plastic |
| ASSEMBLY |
Assembled |
|
|
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: February 08, 2012 |
| Reviewed by: Disappointed (Pittsburgh) |
|
| HORRIBLE! |
| Poorly designed,cheaply made, and not very user friendly. the blade appears to be sharp but if the tape cannot be threaded through the dispenser--- what's the point? The blade guard does not release without some effort so there is a potential to cut one¿s self in the process. Don¿t waste your money---after paying for shipping you would be better off purchasing a SCOTCH of dispenser. |
|
|
|
 |
| Reviewed On: June 22, 2011 |
| Reviewed by: Robert Carrese (Spring Hill, Fl. 34609) |
|
| Excellent |
| Product works perfectly. Very satisfied. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|