Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Reclosable Fasteners

3M™ Reclosable Fasteners

3M™ Reclosable Fasteners Are Used With Metals, Glass, Plastics and Powder Coated Paints.

3m Reclosable Fasteners are made for long lasting durability. Low surface energy adhesive on the back of a clear polypropylene reclosable fastener provides optimum performance. Closure life 100. For indoor use. Low to medium temperature performance, temperature resistance to 158 degress F. For use with metals (aluminum, stainless steel), glass, many plastics (polyproplene, polyehtlene, polycarbonate, ABS) powder coated paints and medium to low surface energy materials. Available types are Dual Lock Reclosable Fastener and Dual Lock Low Profile Reclosable Fastener. Available colors are Clear or Black. Dimensions and ml. thicknesses vary per style.


MODEL
  • MODEL
TAPE DIMENSIONS
  • TAPE DIMENSIONS
ADHESIVE TYPE
  • ADHESIVE TYPE
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
MODEL TAPE DIMENSIONS ADHESIVE TYPE COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:26