Vinyl Tape

Vinyl Tape

3M Vinyl Tape Is Used For Color Coding Pipe Systems, Conduit, Duct Work, Bundling, Tools And Other General Purpose Applications.

3M Vinyl Tape is made of premium grade vinyl for long lasting durability. Features a flexible backing with rubber adhesive that bonds, conforms and seals most surfaces for greater versatility. Resistant to abrasion, scuffing, moisture, weathering acids and alkaline chemicals for added reliability. 5.2 mil thickness. Colors are Black, Clear, Red, White or Yellow. Lengths are 36 or 60 yards. Package quantities are 2, 3, or 6. Widths vary per model. Stretchable Tape stretches up to 700 percent for optimal performance. Clear LDPE backing with synthetic rubber resin adhesive for ease of use. Reduces waste created by stretch film and netting by 95 percent. Available in 5 or 7 mil thicknesses.


TYPE
  • TYPE
W"
  • W"
LENGTH YARDS
  • LENGTH YARDS
MIL
  • MIL
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND TYPE W" LENGTH YARDS MIL COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.97.122:44