Supco® Universal Transformers

Supco® Universal Transformers

Purolator® Foremarket Filter Housings Are Used For New Constructions, Retrofittings And Renovations.

Purolator® Foremarket Filter Housings are made of steel or paper frames for efficiency and long lasting durability. Available in a v variety of sizes and types to accept most filter elements. Widths are 12", 18", 20", 23-3/8" and 24". Depths are 1", 3", 6", 11-1/2" and 12". Heights are 11-3/8" 12", 18", 20", 23-3/8", 24, 32 and 36". Package quantity is 1.


COMPARE
ITEM DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:66